Safety Switch, Double Throw, 30A, 2P, 240VAC, Non-Fused, NEMA 3R

Item #: 447721

Cat #: DT221URH

UPC: 782114886793

Sign In or Register to view pricing and more.
30 Amp, 2-Pole, General Duty Double Throw Safety Switch, Non-Fusible, Compact Design, 240 Volt AC, NEMA 3R

Overview

30 Amp, 2-Pole, General Duty Double Throw Safety Switch, Non-Fusible, Compact Design, 240 Volt AC, NEMA 3R
Also known as: 782114886793, DT221URH

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R