Trim front, I-Line Panelboard, HCR-U, surface mount, w/door, 44in W x 86in H

Item #: 447731
Cat #: HCR86TSD
UPC: 785901212621
Sign In or Register to view pricing and more.
Trim front, I-Line Panelboard, HCR-U, surface mount, w/door, 44in W x 86in H

Overview

Trim front, I-Line Panelboard, HCR-U, surface mount, w/door, 44in W x 86in H
Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400–1200A main lugs only and 100–1200A main circuit breakers. This HCR-u I-Line panelboard is surface mounted and has trim. The dimesnions are 86 in (H), 44 in (W). This product is certified to cULus & CE standards. This product comes with an 18 month warranty.
Also known as: 785901212621, HCR86TSD

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 86 in
Standards: California Proposition 65
Mounting: Surface
Height: 86 in
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)