5-6/10 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

Item #: 44778

Cat #: LPJ-5-6/10SP

UPC: 051712522793

Sign In or Register to view pricing and more.
Documents & Guides
5-6/10 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

5-6/10 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712522793, LPJ-5-6/10SP

Specifications

Family / Style: LPJ
Class: J
Interrupt Rating DC: 100 kA, 300 kA
Family / Style: LPJ
Interrupt Rating DC: 100 kA, 300 kA
Class: J