Pull Box 18" x 18" x 4"

Item #: 44783
Cat #: ASE18X18X4
UPC: 783510468903
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 18" x 18" x 4", Material/Finish: Steel/Gray.

Overview

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 18" x 18" x 4", Material/Finish: Steel/Gray.
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 18" x 18" x 4", Material/Finish: Steel/Gray.
Also known as: 783510468903, ASE18X18X4, PULL BOX

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Special Program: Hoffman On Demand
Number of Knockouts: 18
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Width: 18 in
Number of Knockouts: 18
Mounting: Surface
Color: Gray
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)