Breaker, Molded Case, 450A, 3P, 600VAC, Adjustable Trip, 900-4500A

Item #: 447946

Cat #: MGA36450

UPC: 785901496212

to view pricing and more.
Breaker, Molded Case, 450 Amp, 3-Pole, 600 Volt AC, Adjustable Instantaneous Trip Range, 900 - 4500 Amp, 18 - 65 kAIC

Overview

Breaker, Molded Case, 450 Amp, 3-Pole, 600 Volt AC, Adjustable Instantaneous Trip Range, 900 - 4500 Amp, 18 - 65 kAIC
Also known as: 785901496212, MGA36450

Specifications

Poles: 3
Volts AC: 600
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Standards: California Proposition 65
Volts AC: 600
Mounting: Bolt On