Compact Fluorescent Lamp, Twist, 19W, 3500K

Item #: 447998

Cat #: 80101935

UPC: 762148062301

to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 19 Watt, Bulb: Twist, Base: Medium Screw (E26), Lumens: 1225, CRI: 82, Color Temperature: 3500K

Overview

Compact Fluorescent Lamp, 19 Watt, Bulb: Twist, Base: Medium Screw (E26), Lumens: 1225, CRI: 82, Color Temperature: 3500K
Also known as: 762148062301, 80101935

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1225
Wattage: 19
Shape: EL/mDT (Twister)
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 19
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 82
Lumens: 1225
Shape: EL/mDT (Twister)
Light Technology: Fluorescent