ANN VERY FAST ACTING LIMITER - 100 AMP

Item #: 44802

Cat #: ANN-100

UPC: 051712706445

to view pricing and more.
Documents & Guides
100A 125V Fast Acting Limiter

Overview

100A 125V Fast Acting Limiter
Also known as: 051712706445, ANN-100

Specifications

Mounting: Stud
Speed: Fast Acting
Amps: 100
Volts DC: 80
Type: Aircraft Limiter
Interrupt Rating DC: 2.700 kA
Volts AC: 125
Mounting: Stud
Amps: 100
Type: Aircraft Limiter
Volts AC: 125
Speed: Fast Acting
Volts DC: 80
Interrupt Rating DC: 2.700 kA