BUSS 170M5764 FUSE 800A 690V 2FKE/1

Item #: 448036

Cat #: 170M5764

UPC: 051712799522

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M5764 FUSE 800A 690V 2

Overview

BUS 170M5764 FUSE 800A 690V 2
Also known as: 051712799522, 170M5764

Specifications

Type: Square Body
Amps: 800
Interrupt Rating DC: 200
Type: Square Body
Interrupt Rating DC: 200
Amps: 800