SINGLE GANG-NAIL ON/9.0 INBTM NAILS

Item #: 448044
Cat #: 2050-UB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SINGLE GANG-NAIL ON/9.0 INBTM NAILSSingle-Gang Nail-On Outlet Box, Volume 9 Cubic Inches, Length 3-9/16 Inches, Width 2-1/4 Inches, Depth 1-13/16 Inches, Color Brown, Material Phenolic, Mounting Means Bottom Nails

Overview

SINGLE GANG-NAIL ON/9.0 INBTM NAILSSingle-Gang Nail-On Outlet Box, Volume 9 Cubic Inches, Length 3-9/16 Inches, Width 2-1/4 Inches, Depth 1-13/16 Inches, Color Brown, Material Phenolic, Mounting Means Bottom Nails
Also known as: 2050-UB

Specifications

Color: Brown
Gangs: 1
Depth: 1 13/16 in
Mounting: Nail On
Cubic Inches: 9 in³
Color: Brown
Depth: 1 13/16 in
Cubic Inches: 9 in³
Gangs: 1
Mounting: Nail On

Customer Reviews

No reviews for this product
(0)