SpectraCool Indoor/Outdoor G57, 20000BTU 230V, Lt Gray, Steel

Item #: 448233

Cat #: G572026G050

UPC: 783510208172

to view pricing and more.
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor/Outdoor G57, G572026G050 item is rated 20000BTU 230V with material of Steel color Lt Gray.

Overview

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor/Outdoor G57, G572026G050 item is rated 20000BTU 230V with material of Steel color Lt Gray.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510208172, G572026G050

Specifications

Color: Light Gray
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Width: 20.870 in
Depth: 15.280 in
Height: 57.690 in
Mounting: Side wall
Weight: 224 lb
Color: Light Gray
IP/NEMA Rating: NEMA 4
Depth: 15.280 in
Mounting: Side wall
Finish: Powder Coated
Width: 20.870 in
Height: 57.690 in
Weight: 224 lb