Lbl,B498,4.125x1.125,Bk/Or,115 VOLT,4/CQ

Item #: 448272

Cat #: 44202

UPC: 754473442026

to view pricing and more.
Documents & Guides
Orange ASME-Compliant Conduit & Voltage Labels - Repositionable Vinyl Cloth. Brand Name: Brady®. Type: Label. Special Features: Repositionable Rubber Based Adhesive. Standard: ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145. Material: Brady B-498 Vinyl Coated Fabric. Width: 4.125 IN. Height: 1.125 IN. Color: Black on Orange. Legend: 115 VOLTS. Adhesive: Removable Rubber Based. Compatible Surface Types: Smooth. Indoor or Outdoor Use: Indoor Use. Labels per Package: Card of 4 Labels. Temperature Range: -40 to 176 DEG F. Thickness: 0.0073 IN. Language: English. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Finish: Semi-Gloss. Mounting Type: Self-Adhesive.

Overview

Orange ASME-Compliant Conduit & Voltage Labels - Repositionable Vinyl Cloth. Brand Name: Brady®. Type: Label. Special Features: Repositionable Rubber Based Adhesive. Standard: ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145. Material: Brady B-498 Vinyl Coated Fabric. Width: 4.125 IN. Height: 1.125 IN. Color: Black on Orange. Legend: 115 VOLTS. Adhesive: Removable Rubber Based. Compatible Surface Types: Smooth. Indoor or Outdoor Use: Indoor Use. Labels per Package: Card of 4 Labels. Temperature Range: -40 to 176 DEG F. Thickness: 0.0073 IN. Language: English. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Finish: Semi-Gloss. Mounting Type: Self-Adhesive.
Also known as: 754473442026, 44202

Specifications

Color Rendering Index (CRI): 75
Color: Gray
Wattage: 212
Lumens: 26500
Color Rendering Index (CRI): 75
Wattage: 212
Color: Gray
Lumens: 26500