Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 16" x 12" x 8"

Item #: 4483

Cat #: CSD16128SS

UPC: 783510413705

to view pricing and more.
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 16.00x12.00x8.00, Material/Finish: SS Type 304.

Overview

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 16.00x12.00x8.00, Material/Finish: SS Type 304.

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 16.00x12.00x8.00, Material/Finish: SS Type 304.

Also known as: 783510413705, CSD16128SS

Features & Benefits

  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Type 316 stainless steel hidden hinges promote clean aesthetic appearance
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
  • Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 16 in
Width: 12 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 12 in
Mounting: Surface
Special Program: Hoffman On Demand
Height: 16 in
Depth: 8 in
Material: Stainless Steel