Breaker, Molded Case, 25A, 3P, 600VAC, 14kAIC, PowerPact H

Item #: 448429

Cat #: HDA36025

UPC: 785901422822

to view pricing and more.

Overview

Breaker, Molded Case, 25 Amp, 3-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line
Also known as: 785901422822, HDA36025

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 25
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 25
Standards: California Proposition 65
Interrupt Rating AC: 14 kA