BREAKER ENC3R 3P 150A 600V 22KA FXD

Item #: 448462

Cat #: E3RFXD63B150

UPC: 783643292338

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 150A 3-POLE 600V STANDARD 40 DEG C BREAKER FD FRAME WITH STANDARD BREAKING CAPACITY (FXD63B150). NON-INTERCHANGEABLE TRIP UNIT.NEMA TYPE 3R ENCLOSURE (F6N3R). ORDER NEUTRAL (N250). INCLUDES LINE AND LOAD SIDE LUGS (TA1FD350A) WIRE RANGE 6AWG - 350KCMIL (CU) / 4AWG - 350KCMIL (AL). ENCLOSURE DIMENSIONS (W x H x D) IN 14.06 x 38.13 x 7.75.

Overview

SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 150A 3-POLE 600V STANDARD 40 DEG C BREAKER FD FRAME WITH STANDARD BREAKING CAPACITY (FXD63B150). NON-INTERCHANGEABLE TRIP UNIT.NEMA TYPE 3R ENCLOSURE (F6N3R). ORDER NEUTRAL (N250). INCLUDES LINE AND LOAD SIDE LUGS (TA1FD350A) WIRE RANGE 6AWG - 350KCMIL (CU) / 4AWG - 350KCMIL (AL). ENCLOSURE DIMENSIONS (W x H x D) IN 14.06 x 38.13 x 7.75.
Also known as: 783643292338, E3RFXD63B150

Specifications

No Specifications Available