Perforated Panels For Type 1 & 3R Enclosure, 8.25" x 6.25", Steel

Item #: 44854

Cat #: A10N8PP

UPC: 783510487492

Sign In or Register to view pricing and more.
6.25" x 8.25", Perforated Steel Panel for a 8.25" x 6.25" Enclosure.

Overview

6.25" x 8.25", Perforated Steel Panel for a 8.25" x 6.25" Enclosure.

Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.

Also known as: 783510487492, A10N8PP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Width: 8 in
Height: 10 in