CODE JR 175W PSMH

Item #: 448673

Cat #: CJPP1775-MT

UPC: 781381925303

to view pricing and more.
Documents & Guides
APP CJPP1775-MT CODE JR 175W PSMH

Overview

APP CJPP1775-MT CODE JR 175W PSMH
Also known as: 781381925303, CJPP1775-MT

Specifications

Wattage: 175
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 175
Volts AC Range: 120 - 277
Light Technology: HID