Dimmer, Three-Way, Mocha Stone

Item #: 448717

Cat #: DVSCELV-303P-MS

UPC: 027557264426

Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 300W, 120V, Three-Way, Electronic Low Voltage, Preset, Satin Finish, Color: Mocha Stone.

Overview

Diva Dimmer, 300W, 120V, Three-Way, Electronic Low Voltage, Preset, Satin Finish, Color: Mocha Stone.

Diva Dimmer - Satin Finish, Electronic Low-Voltage, 3-way, 120V/300W in mocha stone

Also known as: 027557264426, DVSCELV-303P-MS

Specifications

Type: 3-Way, Slide, Preset, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Wattage: 300
Color: Mocha Stone
Amps: 15
Family / Style: Diva
Type: 3-Way, Slide, Preset, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Mounting: Surface
Color: Mocha Stone
Family / Style: Diva
Volts AC: 120
Wattage: 300
Amps: 15