Concept Oi

Item #: 448734

Cat #: CP556030B

UPC: 783510162627

to view pricing and more.
Concept Oi Enc, Blue Trim, Bulletin C2 (concept? Operator Interface Enclosures),size/dims: 550x600x300mm, Material/finish: Steel/ltgray

Overview

Concept Oi Enc, Blue Trim, Bulletin C2 (concept? Operator Interface Enclosures),size/dims: 550x600x300mm, Material/finish: Steel/ltgray

A traditional landscape-oriented HMI enclosure with handles made of light-gray steel, the Concept HMI Enclosure is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components, an optional door panel can be mounted in the hinged rear door and the ability to accommodate cutouts anywhere on the enclosure.

Also known as: 783510162627, CP556030B

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 23.620 in
Depth: 11.800 in
Height: 21.850 in
IP/NEMA Rating: IP66, NEMA 4
Width: 23.620 in
Height: 21.850 in
Material: Steel
Depth: 11.800 in