FO96735HOECO 24/CS 1/SKU

Item #: 44876
Cat #: FO96/735/HO/ECO
UPC: 046135222047
Sign In or Register to view pricing and more.
Documents & Guides
86W, 96" MOL, T8 OCTRON high output fluorescent lamp, 3500K color temperature, rare earth phosphor, 78 CRI, suitable for RS operation, ECOLOGIC

Overview

86W, 96" MOL, T8 OCTRON high output fluorescent lamp, 3500K color temperature, rare earth phosphor, 78 CRI, suitable for RS operation, ECOLOGIC
Also known as: 046135222047, FO96/735/HO/ECO

Specifications

Lumens: 8000
Color Rendering Index (CRI): 78
Base: Recessed Double Contact (R17d)
Wattage: 86
Length: 8 ft, 96 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Lumens: 8000
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 78
Wattage: 86
Material: Glass
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)