Liquidtight Flexible Conduit, Non-Metallic, 2", Black, 50' Coil

Item #: 448804

Cat #: 15111-050

UPC: 034481233602

to view pricing and more.
Documents & Guides
Liquidtight Flexible Conduit, Non-Metallic, 2", Black, 50' Coil

Overview

Liquidtight Flexible Conduit, Non-Metallic, 2", Black, 50' Coil

Lightweight for easy handling, transportation and installation. Crush, abrasion and strain resistant. Provides superior wire protection Smooth interior ideal for pulling cable, no jagged edges. Maintains internal I.D. even in tight radius bends. Air conditioning and heating Computer power distribution Machine Tools Console wiring Transformer connections Outdoor lighting

Also known as: 034481233602, 15111-050

Specifications

Color: Black
Length: 50 ft
Diameter: 2 in
Type: NMPT-B
Color: Black
Diameter: 2 in
Length: 50 ft
Type: NMPT-B