Copper Comp Lug, 1/0, 1-H Stud, Long, Pink

Item #: 44884

Cat #: 54909BE

UPC: 786210890111

to view pricing and more.
Copper Compression Lug, Conductor Size: 1/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 3/8". Color-Keyed: Pink, Die Code: 42.

Overview

Copper Compression Lug, Conductor Size: 1/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 3/8". Color-Keyed: Pink, Die Code: 42.

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210890111, 54909BE

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Stud Size: 3/8 in
Allowable Gauge Range: 1/0
Material: Copper
Volts AC: 600
Stud Size: 3/8 in
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 1/0