This product has been discontinued.
24V LED Tape Lighting, 2 inch section, 2700K
Item #:
448840
Cat #:
98681SW-15
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
24V LED Tape Lighting, 2 inch section, 2700K24V LED Tape Lighting, 2 Inch Section, 2700K, Color: Black
Overview
24V LED Tape Lighting, 2 inch section, 2700K24V LED Tape Lighting, 2 Inch Section, 2700K, Color: Black
Also known as: 98681SW-15
Specifications
Length: | 2 in |
Volts AC: | 24 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Length: | 2 in |
Color Temperature: | 2700 (Warm White) |
Volts AC: | 24 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)