
Ground Screw, Green, 10-32, Combo Head 100/PK
Item #: 44895
Cat #: R1012GSF
UPC: 705591197664
to view pricing and more.
Documents & Guides
Grounding Screw, Type F, # 10-32 x 1/2", Green, Order of 1 Each = Pack of 100
Overview
Grounding Screw, Type F, # 10-32 x 1/2", Green, Order of 1 Each = Pack of 100
Also known as: 705591197664, R1012GSF
Specifications
| Length: | 1/2 in |
| Color: | Green |
| Size: | # 10 |
| Material: | Steel |
| Finish: | Zinc Plated |
| Length: | 1/2 in |
| Size: | # 10 |
| Finish: | Zinc Plated |
| Color: | Green |
| Material: | Steel |