Dimmer, CFL/LED/Incandescent/Halogen, Stone

Item #: 448985

Cat #: DVSCCL-153P-ST

UPC: 027557003216

Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Satin Finish, Stone

Overview

Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Satin Finish, Stone
Also known as: 027557003216, DVSCCL-153P-ST

Specifications

Type: 3-Way
Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Stone
Family / Style: Diva
Light Technology: LED, Halogen
Type: 3-Way
Volts AC: 120
Poles: 1
Family / Style: Diva
Wattage: 600, 150
Mounting: Surface
Color: Stone
Light Technology: LED, Halogen