
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Ceiling Mount; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 1; Material: Steel Body, Glass Shade; Finish: Brushed Nickel Body, Satin White Shade; Mounting: Key Slots; Width: 9-7/8 In; Height: 3-7/8 In; Connection: Mounted To Box; Wirelength: 6-1/2 In; Diffuser Size: 7-3/8 In Diameter X 3-9/16 In Height
Overview
Sea Gull Lighting; Light Fixture; Ceiling Mount; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 1; Material: Steel Body, Glass Shade; Finish: Brushed Nickel Body, Satin White Shade; Mounting: Key Slots; Width: 9-7/8 In; Height: 3-7/8 In; Connection: Mounted To Box; Wirelength: 6-1/2 In; Diffuser Size: 7-3/8 In Diameter X 3-9/16 In Height
Also known as: 785652306990, 53069-962
Specifications
No Specifications Available