Drive, AC, 480VAC 3-Phase, 77A, 60HP Normal/50HP Heavy Duty

Item #: 449018

Cat #: 20G11GD077AA0NNNNN

UPC: 884951038424

to view pricing and more.
Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 77 Amp, 60 Horse Power, Normal Duty and 50 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, NEMA 12/IP54

Overview

Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 77 Amp, 60 Horse Power, Normal Duty and 50 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, NEMA 12/IP54

Easy to use, flexible, and high-performance, Allen-Bradley® PowerFlex® 755 AC drives are well-suited for a wide variety of motor control applications. And you can place these drives on the same networks as your Kinetix® drives. Catalog item 20G11GD077AA0NNNNN is a PowerFlex 755 AC drive from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley, Kinetix, and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 884951038424, 20G11GD077AA0NNNNN

Specifications

Amps: 77
Phase: 3
Type: AC Drive
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Size: 5
Horsepower: 60, 50
Amps: 77
Type: AC Drive
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 60, 50
Phase: 3
Volts AC: 480
Size: 5