1
more

Drop-In Anchor, Stainless Steel, 1/4-20 Threads, 38 x 1"
Item #: 449057
Cat #: JDIA14
UPC: 639720818703
Sign In or Register to view pricing and more.
Documents & Guides
Drop-In Anchor, Stainless Steel, 1/4-20 Threads, 38 x 1 Inch
Overview
Drop-In Anchor, Stainless Steel, 1/4-20 Threads, 38 x 1 Inch
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720818703, JDIA14
Specifications
| Length: | 1 in |
| Diameter: | 3/8 in |
| Material: | Stainless Steel |
| Size: | 1/4-20 |
| Length: | 1 in |
| Material: | Stainless Steel |
| Diameter: | 3/8 in |
| Size: | 1/4-20 |