1
more

Copper Compression Lug, 6 AWG, 1-Hole Stud, Long Barrel
Item #: 44907
Cat #: 54905BE
UPC: 786210890098
Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug, Conductor Size: 6 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". Color-Keyed: Blue, Die Code: 24.
Overview
Copper Compression Lug, Conductor Size: 6 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". Color-Keyed: Blue, Die Code: 24.
The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210890098, 54905BE
Specifications
| Color: | Blue |
| Material: | Copper |
| Mounting: | 1-Hole |
| Volts AC: | 600 |
| Allowable Gauge Range: | 6 |
| Stud Size: | 1/4 in |
| Color: | Blue |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 6 |
| Material: | Copper |
| Volts AC: | 600 |
| Stud Size: | 1/4 in |