Marker Plate, 1.75" x 0.75"(44.5mm x 19.

Item #: 449077

Cat #: MP175-M

UPC: 074983650217

to view pricing and more.
Documents & Guides
The harness identification marker plate measures 1.75" x .75" (44.5mm x 19.1mm). It is white and comes in packages of 1000.

Overview

The harness identification marker plate measures 1.75" x .75" (44.5mm x 19.1mm). It is white and comes in packages of 1000.
Also known as: 074983650217, MP175-M

Specifications

Color: White
Material: Nylon
Type: Marker Plate
Color: White
Type: Marker Plate
Material: Nylon