Single-Pole Decora Switch, 15A, 120/277V, Gray, Residential Grade
Item #:
44913
Cat #:
5601-2GY
UPC:
078477244616
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Gray
Overview
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Gray
Good design stands the test of time and our hallmark Decora brand is no exception. From the first Decora switch introduced in 1973 to a full collection of products today, Decora has set the industry standard by enhancing home décor with distinctive style and superior performance. From dimmers, switches and outlets to in-wall USB chargers, sensors and timers, the Decora collection adds contemporary elegance and a finishing touch to any room in the home.
Also known as: 078477244616, 5601-2GY
Specifications
Type: | Grounding, Residential Grade |
Volts AC: | 120, 277 |
Color: | Gray |
Poles: | 1 |
Amps: | 15 |
Type: | Grounding, Residential Grade |
Color: | Gray |
Amps: | 15 |
Volts AC: | 120, 277 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)