Connection Cable, Micro Female, Straight, Yellow, CPE, 6m, Thin

Item #: 449311

Cat #: 1485R-P6R5-F5

UPC: 611320339888

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Micro Straight Female, Micro Right Angle Male, Yellow, CPE, 6 meter, Thin

Overview

Connection Cable, Micro Straight Female, Micro Right Angle Male, Yellow, CPE, 6 meter, Thin
Also known as: 611320339888, 1485R-P6R5-F5

Specifications

Type: Connection Cable
Length: 6 m
Material: Zinc
Gender: Female/Male
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Type: Connection Cable
Material: Zinc
Jacket: CPE, Chlorinated Polyethylene
Length: 6 m
Gender: Female/Male
Color: Yellow