Push Button, Extended Red Head, 12-130V AC/DC, LED, 30mm

Item #: 449360

Cat #: 800T-QBH2RD2

UPC: 885630260945

to view pricing and more.
Documents & Guides
Push Button, Illuminated, Extended Red Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Closed, Contact Blocks

Overview

Push Button, Illuminated, Extended Red Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Closed, Contact Blocks

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QBH2RD2 from Rockwell Automation® is a red, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and LED and it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630260945, 800T-QBH2RD2

Specifications

Color: Red
Amps: 10
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Color: Red
Size: 30 mm
Family / Style: 800T
Volts AC Range: 12 - 130
Amps: 10
Type: Illuminated, Extended Head , Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC Range: 12 - 130