AC Drive, 480VAC, 3PH, 430A, 350HP ND, & 300HP HD, Type 1, Frame 8

Item #: 449412

Cat #: 20G1ABD430AN0NNNNN

UPC: 884951209602

to view pricing and more.
AC Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 430 Amp, 350 Horse Power Normal Duty, & 300 Horse Power Heavy Duty, Type 1, Frame 8

Overview

AC Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 430 Amp, 350 Horse Power Normal Duty, & 300 Horse Power Heavy Duty, Type 1, Frame 8
Also known as: 884951209602, 20G1ABD430AN0NNNNN

Specifications

Phase: 3
Type: AC Drive, General Purpose
Volts AC: 480
Size: 7
Mounting: Surface
Horsepower: 300, 350
Amps: 430
IP/NEMA Rating: IP20
Phase: 3
Volts AC: 480
Mounting: Surface
Amps: 430
Type: AC Drive, General Purpose
Size: 7
Horsepower: 300, 350
IP/NEMA Rating: IP20