Wing Push Mount Tie, 5.2L (132mm), Stand

Item #: 449461

Cat #: PLWP1S-C

UPC: 074983543076

to view pricing and more.
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 5.2in, Te

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 5.2in, Te
Also known as: 074983543076, PLWP1S-C

Specifications

Color: Natural
Material: Nylon
Length: 5.200 in
Color: Natural
Length: 5.200 in
Material: Nylon