Metal Halide Lamp, Single-Ended, T4, 20W

Item #: 449602
Cat #: MASTERC-CDM-TM-MINI-20W/830-GU6.5.1CT
UPC: 046677408503
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Single-Ended, 20 Watt, 95 Volt, Bulb: T4 (Tubular), Base: 2-Pin Twist Lock (GU6.5), Lumens: 1800, CRI: 84, Color Temperature: 3000K, ANSI Code: C156/E *Philips Part # 40850-0*

Overview

Metal Halide Lamp, Single-Ended, 20 Watt, 95 Volt, Bulb: T4 (Tubular), Base: 2-Pin Twist Lock (GU6.5), Lumens: 1800, CRI: 84, Color Temperature: 3000K, ANSI Code: C156/E *Philips Part # 40850-0*
Also known as: 046677408503, MASTERC-CDM-TM-MINI-20W/830-GU6.5.1CT

Specifications

Lumens: 1800
Color Rendering Index (CRI): 84
Color Temperature: 3000 (Warm White)
Shape: T4 (Tubular)
Wattage: 20
ANSI Code: C156/E
Light Technology: HID
Base: 2-Pin Twist Lock (GU6.5)
Lumens: 1800
Color Temperature: 3000 (Warm White)
Wattage: 20
Light Technology: HID
Color Rendering Index (CRI): 84
Shape: T4 (Tubular)
ANSI Code: C156/E
Base: 2-Pin Twist Lock (GU6.5)

Customer Reviews

No reviews for this product
(0)