THHN/THWN-212SOLGRN50RL

Item #: 449617

Cat #: THHN12SOLGRN50RL

UPC: 980100224394

to view pricing and more.
Documents & Guides
No Documents Available
COP THHN/THWN-212SOLGRN50RL

Overview

COP THHN/THWN-212SOLGRN50RL

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100224394, THHN12SOLGRN50RL

Specifications

Color: Green
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Length: 50 ft
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Color: Green
Jacket: PVC
Length: 50 ft
Conductors: 1
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid