Terminal Block, End Barrier, High Density, Gray

Item #: 44964
Cat #: 1492-N37
UPC: 662073524908
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, High Density, Gray, for Finger Safe Blocks, 50 in a Package

Overview

Terminal Block, End Barrier, High Density, Gray, for Finger Safe Blocks, 50 in a Package
Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.
Also known as: 662073524908, 1492-N37

Specifications

Type: Terminal Block, End Barrier
Family / Style: 1492
Mounting: DIN Rail
Color: Gray, Black
Type: Terminal Block, End Barrier
Mounting: DIN Rail
Family / Style: 1492
Color: Gray, Black

Customer Reviews

No reviews for this product
(0)