15 Amp 2-Piece Plug, 125V, 5-15P, Nylon, Black, Industrial Grade

Item #: 44981
Cat #: 5266-N
UPC: 078477851562
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding - Black.

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding - Black.
15 Amp, 125 Volt, Plug, Industrial Grade, Straight Blade, Grounding, Black
Also known as: 078477851562, 5266-N, Cordcap, Edison Plug

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Industrial Grade, Plug
Volts AC: 120
Color: Black
Amps: 15
Material: Nylon
NEMA Configuration: 5-15P
Volts AC: 120
Amps: 15
Type: Grounding, Industrial Grade, Plug
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)