
35A Fast-Acting Fuse, Current-Limiting, Class-T, 600V
Item #: 44984
Cat #: JJS-35
UPC: 051712628358
Sign In or Register to view pricing and more.
Documents & Guides
35 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Overview
35 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
The Bussmann Limitron™ fast-acting, current-limiting fuses feature a small footprint that allows for a more efficient use of the available space, along with a 200 kA interrupting rating that provides high ratings at all circuit locations.
Also known as: 051712628358, JJS-35
Specifications
| Diameter: | 1 1/2 in |
| Amps: | 35 |
| Class: | T |
| Volts AC: | 600 |
| Speed: | Very Fast Acting |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 1 1/2 in |
| Class: | T |
| Speed: | Very Fast Acting |
| Interrupt Rating AC: | 200 kA |
| Amps: | 35 |
| Volts AC: | 600 |
| Mounting: | Cartridge |