FDE MCCB 35 kA @ 480V ETU LSI 3P 15-80A

Item #: 449925

Cat #: FDE308032

UPC: 786685112114

Sign In or Register to view pricing and more.
Eaton Series C electronic molded case circuit breaker, F-frame, FDE, Complete breaker, Digitrip 310 RMS, Electronic LSI trip type, Three-pole, 80A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Load side, 50/60 Hz

Overview

Eaton Series C electronic molded case circuit breaker, F-frame, FDE, Complete breaker, Digitrip 310 RMS, Electronic LSI trip type, Three-pole, 80A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Load side, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786685112114, FDE308032

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 80