MOLDED CASE CIRCUIT

Item #: 450015

Cat #: HGL36125AA

UPC: 785901054313

to view pricing and more.
SQD HGL36125AA MOLDED CASE CIRCUIT

Overview

SQD HGL36125AA MOLDED CASE CIRCUIT
Also known as: 785901054313, HGL36125AA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 125
Standards: California Proposition 65
Interrupt Rating AC: 18 kA