Lighting Contactor, 200A, 1PH, 2P, 120VAC Coil, Open

Item #: 450052

Cat #: CR160MC7502A

UPC: 783166102459

Sign In or Register to view pricing and more.
Documents & Guides
Lighting Contactor, 200 Amp, 1-Phase, 2-Pole, 120 Volt AC Coil, Open Bus Mounting

Overview

Lighting Contactor, 200 Amp, 1-Phase, 2-Pole, 120 Volt AC Coil, Open Bus Mounting
Also known as: 783166102459, CR160MC7502A

Specifications

Volts AC Control: 120
Amps: 200
Poles: 2
Type: Lighting Contactor
Family / Style: CR160
Phase: 1
Volts AC: 600
Volts AC Control: 120
Poles: 2
Family / Style: CR160
Volts AC: 600
Amps: 200
Type: Lighting Contactor
Phase: 1