
25A Fast-Acting Fuse, Current-Limiting, Class-T, 600V
Item #: 45008
Cat #: JJS-25
UPC: 051712628259
Sign In or Register to view pricing and more.
Documents & Guides
25 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Overview
25 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Also known as: 051712628259, JJS-25
Specifications
| Class: | T |
| Amps: | 25 |
| Volts AC: | 600 |
| Speed: | Very Fast Acting |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |
| Class: | T |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Amps: | 25 |
| Speed: | Very Fast Acting |
| Interrupt Rating AC: | 200 kA |