STARTER 600VAC 90A NEMA SPECIAL

Item #: 450197

Cat #: 8536SEO6V02

UPC: 785901341116

to view pricing and more.
Square D,STARTER 600VAC 90A NEMA SPECIAL,1-Phase,120VAC@60Hz - 110VAC@50Hz,2P,3,600VAC,7.5HP@115VAC - 15HP@230VAC,90 A,Box Lug,Non-Reversing Starter,Open,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 2

Overview

Square D,STARTER 600VAC 90A NEMA SPECIAL,1-Phase,120VAC@60Hz - 110VAC@50Hz,2P,3,600VAC,7.5HP@115VAC - 15HP@230VAC,90 A,Box Lug,Non-Reversing Starter,Open,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 2

Non-Reversing Starter Size 3, 2-Pole, Melting Alloy Overload

Also known as: 785901341116, 8536SEO6V02

Specifications

Size: 3
Standards: California Proposition 65
Size: 3
Standards: California Proposition 65