
Compact Fluorescent, 33W, 4100K, 4 Pin, GX24q-4 Base
Item #: 450232
Cat #: PL-T-42W/835/XEW/A/4P/ALTO-33W
UPC: 046677220280
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 42W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-4), Lumens: 2300, CRI: 82, Color Temperature: 3500K, Rated Average Life: 16,000 Hrs. *Philips Part # 22028-5* 189W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 42W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-4), Lumens: 2300, CRI: 82, Color Temperature: 3500K, Rated Average Life: 16,000 Hrs. *Philips Part # 22028-5* 189W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677220280, PL-T-42W/835/XEW/A/4P/ALTO-33W
Specifications
| Wattage: | 42, 33 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Lumens: | 2300 |
| Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
| Color: | White |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (GX24q-4) |
| Wattage: | 42, 33 |
| Volts AC: | 120 |
| Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (GX24q-4) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 2300 |
| Color: | White |
| Light Technology: | Fluorescent |