Panel For Enclosure, Inline Series, 13.04" x 11.07", Steel

Item #: 4503

Cat #: LP3530

UPC: 783510364908

to view pricing and more.
Panel, 13.03" x 11.06", Painted Steel Enclosure Panel. Fits Inline Enclosure Size 350x300.

Overview

Panel, 13.03" x 11.06", Painted Steel Enclosure Panel. Fits Inline Enclosure Size 350x300.

nVent HOFFMAN HOFLP3530 panels are 12 gauge steel with a white polyester powder paint or conductive finish. Ground hole is labeled. Sized for M6 fastener.

Also known as: 783510364908, LP3530

Features & Benefits

  • White polyester powder paint or conductive finish
  • Includes a ground hole that is labeled and sized for M6 fastener

Specifications

Color: Gray, White
Material: Steel
Height: 13.040 in
Width: 11.070 in
Color: Gray, White
Height: 13.040 in
Material: Steel
Width: 11.070 in