3 IN X 24 IN PTB PULL BOX

Item #: 450331

Cat #: 1275

UPC: 781381770507

to view pricing and more.
Documents & Guides
APP 1275 3 IN X 24 IN PTB PULL BOX

Overview

APP 1275 3 IN X 24 IN PTB PULL BOX
Also known as: 781381770507, 1275

Specifications

Diameter: 3 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 24 in
Material: Steel
Angle: 90°
Diameter: 3 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Length: 24 in
Angle: 90°