Polaris™ Insulated Multi-Tap Connector

Item #: 450346

Cat #: IPLD600-3

UPC: 662381789501

to view pricing and more.
Polaris™ Insulated Multi-Tap Connector, 3 Port (Dual Sided Entry), 600 MCM - 6 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 3 Port (Dual Sided Entry), 600 MCM - 6 AWG, 600 Volt, Black, Plastisol

The IPLD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Wire entry ports on both sides of the connector allow for access from either side. Supplied with removable plugs to close the entry port not being utilized. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45°C. Dual rated for use with copper and/or aluminum cables. Rated 600 V, 90°C. Not recommended for fine-stranded, flexible wire. To receive the material in bags, add “-B” to the part number

Also known as: 662381789501, IPLD600-3

Specifications

Material: Plastisol
Conductors: 3
Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 600
Wire/Cable Openings: 3
Material: Plastisol
Color: Black
Allowable Gauge Range: 6 - 600
Conductors: 3
Volts AC: 600
Wire/Cable Openings: 3