
to view pricing and more.
Documents & Guides
Features: Wall Mount Installation, 6in Round Duct Connector/backdraft Damper, Standard: Ul, Cul, Voltage Rating: 120v, Ampere Rating: 2.86a, Air Flow Rate: 270cfm, Size: 30 X 19 5/8 X 43in, Finish: Stainless Steel
Overview
Features: Wall Mount Installation, 6in Round Duct Connector/backdraft Damper, Standard: Ul, Cul, Voltage Rating: 120v, Ampere Rating: 2.86a, Air Flow Rate: 270cfm, Size: 30 X 19 5/8 X 43in, Finish: Stainless Steel
Also known as: 026715149483, RM503004
Specifications
No Specifications Available