Motor circuit protector, PowerPacT H, 100A, 3 pole, 600VAC, 25kA, I-Line, thermal magnetic, 80%, ABC

Item #: 450387

Cat #: HJA36100M73

UPC: 785901579670

to view pricing and more.
Documents & Guides
Motor circuit protector, PowerPacT H, 100A, 3 pole, 600VAC, 25kA, I-Line, thermal magnetic, 80%, ABC

Overview

Motor circuit protector, PowerPacT H, 100A, 3 pole, 600VAC, 25kA, I-Line, thermal magnetic, 80%, ABC

PowerPacT H-Frame motor circuit protectors (MCP) are instantaneous-trip circuit breakers designed to offer short circuit protection for motors. The unique design of the PowerPacT MCPs accommodates transient motor inrush current without nuisance tripping. These motor protectors accept the same accessories and terminals as equivalent PowerPact circuit breakers. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT H, 100A, 3 pole, motor protector has a breaking capacity of 25kA at 600VAC. This I-Line mount circuit breaker ratchets firmly onto the bus stack with captive retaining screws to secure the breaker to the mounting pan. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT H motor circuit protectors comply to UL, CSA, and IEC standards and are CE marked. PowerPacT H motor circuit protectors comply to UL, CSA, and IEC standards and are CE marked.

Also known as: 785901579670, HJA36100M73

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 25 kA